35BS19 X 1-1/4 1/4X1/8 KW SS
Description
35BS19 X 1-1/4 1/4X1/8 KW SS SPROCKET ; 35 ANSI 19 TEETH 1-1/4" BORE
Part # 35BS19 X 1-1/4 1/4X1/8 KW SS
BDI # 23296609
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore