40BS21SS X 3/4 KW2SS
Description
40BS21SS X 3/4 KW2SS SPROCKET
Part # 40BS21SS X 3/4 KW2SS
BDI # 24571033
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.618
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore