D40B14H X 1-1/8 KW 2SS

COMPARE

D40B14H X 1-1/8 KW 2SS

Description
D40B14H X 1-1/8 KW 2SS SPROCKET ; 1-1/8" BORE

MARTIN SPROCKET & GR

Part # D40B14H X 1-1/8 KW 2SS

BDI # 24674927

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.49
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 57.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY