056T17DRR70047A1

COMPARE

056T17DRR70047A1

Description
056T17DRR70047A1 ELECTRIC MOTOR, 0.5/1725/DP/56/3/60/208 (SMARTCATALOG)

MARATHON MOTORS

Part # G062B

BDI # 27223722

Features

Enclosure: DP
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Sync RPM: 1725

Hertz: 60
Current: AC
Voltage: 208
Base: Yes
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E258;5KCR46JN0089

COMPARE

E258;5KCR46JN0089

Description
E258 ; 5KCR46JN0089 GP AC MOTOR ; 1/3HP 1725/1425 TEFC 56 1PH 200-240V

DO NOT USE

Part # E258 ; 5KCR46JN0089

BDI # 17090586

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY