60BS60 2-3/4
Description
60BS60 2-3/4 RLR CHAIN SPROCKET ; 60 TEETH 14.76" OUTSIDE DIA
Part # 60BS60 2-3/4
BDI # 21552516
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
32.309
Face Width - Inch:
1.272
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
L
40BTL60H
Description
40BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL60H
BDI # 17159399
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38068
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Simplex Type
Global Part Number GPN:
570399
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore