Page 1 of 305

Next

Compare
29468EM

COMPARE

29468EM

Description
29468E M

TIMKEN

Part # 29468E M

BDI # 20352939

Features

Height - Millimeter: 170
Bore 1 - Inch: 13.386
Bore 2 - Millimeter: 431.038
Height - Inch: 6.693
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
120TP153

COMPARE

120TP153

Description
120TP153

TIMKEN

Part # 120TP153

BDI # 1310209

Features

Height - Millimeter: 114.3
Bore 1 - Inch: 12
Bore 2 - Millimeter: 307.188
Height - Inch: 4.5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 24
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29480EM

COMPARE

29480EM

Description
29480EM

TIMKEN

Part # 29480EM

BDI # 20352943

Features

Height - Millimeter: 185
Bore 1 - Inch: 15.748
Bore 2 - Millimeter: 500.888
Height - Inch: 7.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 27.953
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY