Page 1 of 42

Next

Compare
29468EM

COMPARE

29468EM

Description
29468E M

TIMKEN

Part # 29468E M

BDI # 20352939

Features

Height - Millimeter: 170
Bore 1 - Inch: 13.386
Bore 2 - Millimeter: 431.038
Height - Inch: 6.693
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
120TP153

COMPARE

120TP153

Description
120TP153

TIMKEN

Part # 120TP153

BDI # 1310209

Features

Height - Millimeter: 114.3
Bore 1 - Inch: 12
Bore 2 - Millimeter: 307.188
Height - Inch: 4.5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 24
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7 C 240 S

COMPARE

7 C 240 S

Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 240 S

BDI # 21979326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
100C60 X 2-15/16 3/4KW KEYED ALIKE

COMPARE

100C60 X 2-15/16 3/4KW KEYED ALIKE

Description
100C60 X 2-15/16 3/4KW KEYED ALIKE ; CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 100C60 X 2-15/16 3/4KW KEYED ALIKE

BDI # 25199330

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY