Page 1 of 31

Next

Compare
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C45H X 4.4375IN MTO

COMPARE

140C45H X 4.4375IN MTO

Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE

MARTIN SPROCKET & GR

Part # 140C45H X 4.4375IN MTO

BDI # 23676428

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240A25

COMPARE

240A25

Description
240A25 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A25

BDI # 617805

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 23.936
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.55
Global Part Number GPN: 31570
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SL024996-A-C3

COMPARE

SL024996-A-C3

Description
SL024996-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 650MM OD

INA

Part # SL024996-A-C3

BDI # 19265250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
28CTB45

COMPARE

28CTB45

Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB45

BDI # 618113

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 25.087
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.077
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570283
Pitch Diameter - Millimeter: 637.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY