Features
Height - Millimeter:
185
Bore 1 - Inch:
15.748
Bore 2 - Millimeter:
500.888
Height - Inch:
7.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Other Features:
Triplex Type
Global Part Number GPN:
570858
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Other Features:
Simplex Type
Global Part Number GPN:
571120
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577472
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.75
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Rough Bore