Page 1 of 5

Next

Compare
294/800EMW40RW50

COMPARE

294/800EMW40RW50

Description
294/800EMW40RW50

TIMKEN

Part # 294/800EMW40RW50

BDI # 20352897

Features

Height - Millimeter: 335
Bore 1 - Inch: 31.496
Bore 2 - Millimeter: 988
Height - Inch: 13.189
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 53.543
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
F-2132-A

COMPARE

F-2132-A

Description
F-2132-A CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD

TIMKEN

Part # F-2132-A

BDI # 1355977

Features

Height - Millimeter: 219.964
Bore 1 - Inch: 31.49
Height - Inch: 8.66
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 53.54
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
H240N54Z

COMPARE

H240N54Z

Description
H240N54Z N QD BUSHING SPROCKET

TSUBAKI

Part # H240N54Z

BDI # 25169606

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 51.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 53.31
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS240-1C54T

COMPARE

RS240-1C54T

Description
RS240-1C54T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS240-1C54T

BDI # 912966

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A54H

COMPARE

240A54H

Description
240A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A54H

BDI # 17159149

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY