2MR-30S-06

COMPARE

2MR-30S-06

Description
2MR-30S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 6MM W

GATES

Part # 78426015

BDI # 1102693

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
2MR-30S-09

COMPARE

2MR-30S-09

Description
2MR-30S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 9MM W

GATES

Part # 78426040

BDI # 1102694

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Metric
Outside Diameter - Inch: 0.732
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY