5 3V 1300 2517
Description
5 3V 1300 2517 V BELT PULLEY ; 5 GROOVES 13" OD
Part # 5 3V 1300 2517
BDI # 21551998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
A240A12 X 8-1/4IN
Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240
Part # A240A12 X 8-1/4IN
BDI # 25815028
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
Features
Pilot Diameter - Millimeter:
330.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
184.15
Nominal Bolt Circle Diameter Round - Inch:
10
Other Features:
1-8 Tapped Hole | 4 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
254
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Outside Diameter - Millimeter:
330.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
16
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Global Part Number GPN:
36061
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Rough Bore