41NB19H 1
Description
41NB19H 1 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 41NB19H 1
BDI # 620714
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
25.4
Other Features:
2.5 Inch Hub Diameter | 0.227 Inch Teeth Width
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
26.924
Other Features:
2.5 Inch Hub Diameter | 0.227 Inch Teeth Width | Bronze Bearing
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
26.924
Other Features:
2.5 Inch Hub Diameter | 0.284 Inch Teeth Width | Bronze Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.188
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
40NB19H 1
Description
40NB19H 1 IDLER SPROCKET ; 1/2" P 19T HT NEEDLE BRG 1" BORE
Part # 40NB19H 1
BDI # 620281
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.29
Length Thru Bore - Millimeter:
25.4
Other Features:
2.5 Inch Hub Diameter | 0.284 Inch Teeth Width