P605M25-SH

COMPARE

P605M25-SH

Description
P605M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755652

TIMKEN

Part # P605M25-SH

BDI # 24303486

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 99.568
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 95.493
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P605M15-SH

COMPARE

P605M15-SH

Description
P605M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755651

TIMKEN

Part # P605M15-SH

BDI # 24303484

Features

Pitch Diameter - Inch: 3.76
Flange Outside Diameter - Millimeter: 99.568
Inch - Metric: Metric
Outside Diameter - Inch: 3.715
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 95.493
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY