Page 1 of 24

Next

Compare
80B21 X 2-1/4 KW 2SS

COMPARE

80B21 X 2-1/4 KW 2SS

Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T

MARTIN SPROCKET & GR

Part # 80B21 X 2-1/4 KW 2SS

BDI # 24895725

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21HT 1-15/16

COMPARE

80BS21HT 1-15/16

Description
80BS21HT 1-15/16 RLR CHAIN SPROCKET ; 21 TEETH 7.24" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80BS21HT 1-15/16

BDI # 21552656

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.71

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.235
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B21SS

COMPARE

80B21SS

Description
80B21SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B21SS

BDI # 625204

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.235
Global Part Number GPN: 571971
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B21NP X 2.625 PB

COMPARE

80B21NP X 2.625 PB

Description
80B21NP X 2.625 PB SPROCKET ; NICKEL PLATED

MARTIN SPROCKET & GR

Part # 80B21NP X 2.625 PB

BDI # 24664181

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: 2.625 Inch Plain Bore
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16B21

COMPARE

D16B21

Description
D16B21 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16B21

BDI # 607481

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 6.709
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Duplex Type
Global Part Number GPN: 570353
Pitch Diameter - Millimeter: 170.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY