Page 1 of 3

Next

Compare
JLM288449DW-90K01

COMPARE

JLM288449DW-90K01

Description
JLM288449DW-90K01 TAPERED RLR BRG ASSY ; FOUR ROW 48-60 OD

TIMKEN

Part # JLM288449DW-90K01

BDI # 1360518

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 55.118
Outside Diameter - Millimeter: 1400
Bore - Millimeter: 1070

Other Features: 2 Double Cone | 4 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN: 660562
Assembly Components: JLM288449DW (2) | JLM288410 (4) | JYH140030P (1) | JX107030CH (1) | JY140050-Q (2)
Basic Number: JLM288449
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
B-9578-A

COMPARE

B-9578-A

Description
B-9578-A SPHERICAL ROLLER BEARING ; NON-RETURNABLE 900MM OD

TIMKEN

Part # B-9578-A

BDI # 1353967

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Outside Diameter - Millimeter: 1420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
1180BC18AO414 B6

COMPARE

1180BC18AO414 B6

Description
1180BC18AO414 B6 DEEP GRV BALL BRG ; NON-RETURNABLE

TIMKEN

Part # 1180BC18AO414 B6

BDI # 17201190

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 55.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
239/1060 CAF/W33

COMPARE

239/1060 CAF/W33

Description
239/1060 CAF/W33 SPHR ROLLER BRG

SKF

Part # 239/1060 CAF/W33

BDI # 1248038

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.118
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
NU39/1060G4KCCG550-B

COMPARE

NU39/1060G4KCCG550-B

Description
NU39/1060G4KCCG550-B CYLINDRICAL RLR BRG ; 1060MM ID 1400MM OD 250MM WD

NSK

Part # NU39/1060G4KCCG550-B

BDI # 25264490

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 55.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY