14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
$ 1,589.28 / each QTY
14 N

COMPARE

14 N

Description
14 N QUADRA-FLEX SLEEVE ; 13-3/32" OD

MARTIN SPROCKET & GR

Part # 14 N

BDI # 615450

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Request A Price QTY
14E

COMPARE

14E

Description
14E QUADRA-FLEX SLEEVE ; 13-3/32" OD EPDM

MARTIN SPROCKET & GR

Part # 14E

BDI # 615478

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Request A Price QTY
60B53

COMPARE

60B53

Description
60B53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B53

BDI # 746963

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.66

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.088
Pitch Diameter - Millimeter: 321.564
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A53

COMPARE

60A53

Description
60A53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A53

BDI # 746646

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.66

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.088
Pitch Diameter - Millimeter: 321.564
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY