Page 1 of 6

Next

Compare
120TP153

COMPARE

120TP153

Description
120TP153

TIMKEN

Part # 120TP153

BDI # 1310209

Features

Height - Millimeter: 114.3
Bore 1 - Inch: 12
Bore 2 - Millimeter: 307.188
Height - Inch: 4.5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 24
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
D160A36H

COMPARE

D160A36H

Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A36H

BDI # 913269

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160J36

COMPARE

H160J36

Description
H160J36 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H160J36

BDI # 24346020

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.948
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.06
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 582.879
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160A36H 7-1/2

COMPARE

D160A36H 7-1/2

Description
D160A36H 7-1/2 SPROCKET ; DBL STOCK SPROCKET STL 2IN PITCH

MARTIN SPROCKET & GR

Part # D160A36H 7-1/2

BDI # 21445526

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160B36H X 1-1/2 RSB

COMPARE

D160B36H X 1-1/2 RSB

Description
D160B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D160B36H X 1-1/2 RSB

BDI # 22382227

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.948
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.06
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY