Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Duplex Type
Global Part Number GPN:
569525
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type
Global Part Number GPN:
568961
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
SL1829/630-TB-BR-IR/T-CN/3H
Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR
Part # SL1829/630-TB-BR-IR/T-CN/3H
BDI # 24862054
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
33.345
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
24CTB68
Description
24CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB68
BDI # 617758
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570220
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Bushed