160M60H
Description
160M60H ROLLER CHAIN SPROCKET ; 2" P 60T M BUSHED W/HARDENED TOOTH
Part # 160M60H
BDI # 919888
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37839
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
D160A60H
Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A60H
BDI # 913271
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
LM283649-90015
Description
LM283649-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Part # LM283649-90015
BDI # 1364245
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
656414
Assembly Components:
LM283649 (1) | LM283610 (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-904A7
Description
LM283649-904A7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LM283649-904A7
BDI # 1364246
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661518
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-904B2
Description
LM283649-904B2 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 36-48 OD
Part # LM283649-904B2
BDI # 1364247
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662601
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard