Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
38.535
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Simplex Type
Global Part Number GPN:
570145
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
Description
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT ; CYLINDRICAL ROLLER BEARING
Part # SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
BDI # 24862801
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
T34250-902A1
Description
T34250 902A1 THRUST MACHINE RACE ; POR NON RETURNABLE
Part # T34250-902A1
BDI # 1373784
Features
Height - Millimeter:
50
Bore 1 - Inch:
34.252
Bore 2 - Millimeter:
870
Height - Inch:
1.969
Bore 2 - Inch:
34.252
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
38.583
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
20CTB95
Description
20CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB95
BDI # 617174
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569446
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Bushed