P12-3M-09AL

COMPARE

P12-3M-09AL

Description
P12-3M-09AL SYNCHRONOUS PULLEY ; 12GROVES 3MM P 09MM W

GATES

Part # 78820004

BDI # 1125455

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 11.455
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
P12-3M-06AL

COMPARE

P12-3M-06AL

Description
P12-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 12GROVES 3MM P 06MM W

GATES

Part # 78820003

BDI # 1125454

Features

Pitch Diameter - Inch: 0.451
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 11.455
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY