Page 1 of 32

Next

Compare
D40BTB24HRM

COMPARE

D40BTB24HRM

Description
D40BTB24HRM SPROCKET ; DBL TAPER BUSHED SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # D40BTB24HRM

BDI # 21445483

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41A24

COMPARE

41A24

Description
41A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 41A24

BDI # 620446

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Global Part Number GPN: 31693
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B24SS 1-1/4 BORE

COMPARE

40B24SS 1-1/4 BORE

Description
40B24SS 1-1/4 BORE RLR CHAIN SPROCKET ; 24 TEETH 4.1" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 40B24SS 1-1/4 BORE

BDI # 21551976

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E40P24H

COMPARE

E40P24H

Description
E40P24H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40P24H

BDI # 608520

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571315
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A24 X 1IN

COMPARE

40A24 X 1IN

Description
40A24 X 1IN SPROCKET

MARTIN SPROCKET & GR

Part # 40A24 X 1IN

BDI # 24721462

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY