2050B19H
Description
2050B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B19H
BDI # 17158901
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572468
Pitch Diameter - Millimeter:
97.79
Mounting Method:
Rough Bore
820A17B
Description
820A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A17B
BDI # 625510
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.486
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35821
Pitch Diameter - Millimeter:
97.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.12
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
4 3V 412 P
Description
4 3V 412 P V-BELT SHEAVE ; 4GR 3V 4.12" OD BORED FOR P BUSHING
Part # 4 3V 412 P
BDI # 21978014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
4