6018 1-3/4 X 1/2X1/4 KW MTO
Description
6018 1-3/4 X 1/2X1/4 KW MTO CPLG HALF ; ALTERED HUB
Part # 6018 1-3/4 X 1/2X1/4 KW MTO
BDI # 24674616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 X 2 KW/SS
Description
6018 X 2 KW/SS COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 6018 X 2 KW/SS
BDI # 21457609
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35859
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
6018 1 3/16
Description
6018 1 3/16 CHAIN CPLG HUB ; 60 CHAIN 18 TEETH
Part # 6018 1 3/16
BDI # 623693
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore