Page 1 of 16

Next

Compare
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A21 20MM KW

COMPARE

820A21 20MM KW

Description
820A21 20MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 20MM KW

BDI # 21445427

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2050B24 1-1/4IN BORE

COMPARE

2050B24 1-1/4IN BORE

Description
2050B24 1-1/4IN BORE RLR CHAIN SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2050B24 1-1/4IN BORE

BDI # 21552497

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.12
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 122.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS820A21P X 1-3/8 ALTD

COMPARE

QRS820A21P X 1-3/8 ALTD

Description
QRS820A21P X 1-3/8 ALTD CHAIN SPROCKET ; 21T

MARTIN SPROCKET & GR

Part # QRS820A21P X 1-3/8 ALTD

BDI # 22540028

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2050A24

COMPARE

2050A24

Description
2050A24 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2050A24

BDI # 617416

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.12
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569240
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY