Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Inside Diameter - Millimeter:
100
NS820-23T 30MM KW
Description
NS820-23T 30MM KW SPROCKET ; NON-RETURNABLE 614-39-30 MOLDED SPLIT
Part # NS820-23T 30MM KW
BDI # 18141308
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.22
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Component:
Cover
Width - Millimeter:
106
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4.173