Page 1 of 20

Next

Compare
14MPC-33S-90X1.500 MPB

COMPARE

14MPC-33S-90X1.500 MPB

Description
14MPC-33S-90X1.500 MPB SYNC PULLEY

TB WOODS

Part # 14MPC33S90MPB

BDI # 989444

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
JHM522649C-90KB4

COMPARE

JHM522649C-90KB4

Description
JHM522649C-90KB4 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4-8 OD

TIMKEN

Part # JHM522649C-90KB4

BDI # 1360299

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 5.68
Outside Diameter - Millimeter: 144.272
Bore - Millimeter: 109.975

Bore - Inch: 4.33
Other Features: 1 Single Cone | 1 Single Cup | Heavy Medium Duty
Precision Class: Standard
Basic Number: JHM522649C

Price Inventory : Available to order
Request A Price QTY
PB14MX-33S-90

COMPARE

PB14MX-33S-90

Description
PB14MX-33S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES

GATES

Part # 77169033

BDI # 1125964

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.338
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
F33-14MGT-40-SK

COMPARE

F33-14MGT-40-SK

Description
F33-14MGT-40-SK SYNCHRONOUS PULLEY ; 33GROVES 14MM P 40MM W

GATES

Part # 77114333

BDI # 1124174

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 147.066
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
5MVP40B54X 1 5/8

COMPARE

5MVP40B54X 1 5/8

Description
5MVP40B54X 1 5/8 VARIABLE PITCH SHEAVE ; NON-RETURNABLE

BROWNING

Part # 1019959

BDI # 322339

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.68
Outside Diameter - Millimeter: 144.272
Bore - Millimeter: 41.275
Bore - Inch: 1.625

Global Part Number GPN: 11454
Mounting Method: Finished Bore
Belt Series: A | B
Bushing Size: No Bushing
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY