8MX63S21-2012

COMPARE

8MX63S21-2012

Description
8MX63S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756578

TIMKEN

Part # 8MX63S21-2012

BDI # 24302660

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8MX63S12-2012

COMPARE

8MX63S12-2012

Description
8MX63S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756577

TIMKEN

Part # 8MX63S12-2012

BDI # 24302658

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8MX63S62-3020

COMPARE

8MX63S62-3020

Description
8MX63S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756580

TIMKEN

Part # 8MX63S62-3020

BDI # 24302664

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8MX63S36-2517

COMPARE

8MX63S36-2517

Description
8MX63S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756579

TIMKEN

Part # 8MX63S36-2517

BDI # 24302662

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 160.43
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY