E16B18HT X 2IN PB
Description
E16B18HT X 2IN PB TRIPLEX SPKT
Part # E16B18HT X 2IN PB
BDI # 23777604
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type | 2 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571786
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
H80B18F X 1
Description
H80B18F X 1 ROLLER CHAIN SPROCKET ; 1" BORE DIA 18 TEETH STEEL
Part # H80B18F X 1
BDI # 22496726
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80BS18 1 3/16
Description
80BS18 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS18 1 3/16
BDI # 624632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
33867
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80B18 X 40MM 12MMX3.3MM KW
Description
80B18 X 40MM 12MMX3.3MM KW SPROCKET ; 80 ANSI 18 TEETH 40MM BORE
Part # 80B18 X 40MM 12MMX3.3MM KW
BDI # 23387166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore