Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571345
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
572719
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
10A32
Description
10A32 ROLLER CHAIN SPROCKET ; 10B/5/8" PITCH 32T A PLATE
Part # 10A32
BDI # 613845
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570549
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50BS32HT 1-3/16
Description
50BS32HT X 1-3/16 RLR CHAIN SPROCKET ; 1-3/16" BORE
Part # 50BS32HT 1-3/16
BDI # 22124700
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
H50B32 X 1-3/8 PB
Description
H50B32 X 1-3/8 PB ROLLER CHAIN SPROCKET ; 6.721" OD X 1-3/8" LTB X 1-1/2" P STEEL
Part # H50B32 X 1-3/8 PB
BDI # 21525074
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore