60B40 REBORED TO 3IN
Description
60B40 REBORED TO 3IN RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA
Part # 60B40 REBORED TO 3IN
BDI # 21552520
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60B40 REBORE 2-1/2 5/8KW SS
Description
60B40 REBORE 2-1/2 5/8KW SS SPROCKET ; 2-1/2IN BORE 40 TEETH STEEL
Part # 60B40 REBORE 2-1/2 5/8KW SS
BDI # 21581561
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
12B40 X 40MM KW 2SS
Description
12B40 X 40MM KW 2SS CHN SPROCKET ; 12CHAIN 40T
Part # 12B40 X 40MM KW 2SS
BDI # 23667382
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Finished Bore
60BS40 X 1-3/4 1/2X1/4 KW 2SS MTO
Description
60BS40 X 1-3/4 1/2X1/4 KW 2SS MTO SPRKT ; MTO
Part # 60BS40 X 1-3/4 1/2X1/4 KW 2SS MTO
BDI # 25940380
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60B40 2-1/2
Description
60B40 2-1/2 SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60B40 2-1/2
BDI # 21515959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore