D200BTB13RM-4040
Description
D200BTB13RM-4040 RLR CHAIN SPROCKET ; 13 TEETH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB13RM-4040
BDI # 21569755
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Global Part Number GPN:
36046
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200C13H X 2 RSB
Description
D200C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C13H X 2 RSB
BDI # 22381667
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
MTO 200B13 CUSTOM FABRICATION
Description
MTO 200B13 CUSTOM FABRICATION ; HARD TEETH BORE 4 1/2 KWY 1X1/2 SS 3/4-1
Part # MTO 200B13 CUSTOM FABRICATION
BDI # 20433638
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31332
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed