Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Global Part Number GPN:
31515
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Rough Bore
180B15
Description
180B15 ROLLER CHAIN SPROCKET ; 2-1/4" P 15T 1-1/2" MIN PLAIN BORE
Part # 180B15
BDI # 616322
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Global Part Number GPN:
36031
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Rough Bore
180B15H 2-3/4IN 5/8X5/16 KW
Description
180B15H 2-3/4IN 5/8X5/16 KW SPROCKET
Part # 180B15H 2-3/4IN 5/8X5/16 KW
BDI # 24744343
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Rough Bore