Features
Thread Size:
TR280 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
SL181856-E-C3
Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD
Part # SL181856-E-C3
BDI # 1182580
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NA4856-XL
Description
NA4856-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 280MM ID X 350MM OD
Part # NA4856-XL
BDI # 1175427
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591527
Self Aligning:
No
NU5144MAC3
Description
NU5144MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5144MAC3
BDI # 1369291
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565114
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449726
Number of Rows of Rollers:
Single Row