Page 1 of 2

Next

Compare
280RYL1783W30BC3

COMPARE

280RYL1783W30BC3

Description
280RYL1783W30BC3

TIMKEN

Part # 280RYL1783W30BC3

BDI # 1329774

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280RYL1783W30BC4

COMPARE

280RYL1783W30BC4

Description
280RYL1783W30BC4

TIMKEN

Part # 280RYL1783W30BC4

BDI # 1329775

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ASS360X390X2,3-A

COMPARE

ASS360X390X2,3-A

Description
ASS360X390X2,3-A AXIAL BEARING WASHER ; POR NON RETURNABLE 360MM X 390MM X 2.3MM

INA

Part # ASS360X390X2,3-A

BDI # 24861318

Features

Height - Millimeter: 2.3
Bore 1 - Inch: 14.173
Bore 2 - Millimeter: 360
Height - Inch: 0.091
Bore 2 - Inch: 14.173

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
308RYSL1782

COMPARE

308RYSL1782

Description
308RYSL1782 CYLINDRICAL ROLLER BEARING ; 36 OD LONG PR ODUCT

TIMKEN

Part # 308RYSL1782

BDI # 1336537

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
240RU91 R3

COMPARE

240RU91 R3

Description
240RU91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 240RU91 R3

BDI # 1319918

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456349
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY