Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.13
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
120B32 X 3-7/16 KW 2SS
Description
120B32 X 3-7/16 KW 2SS CHAIN SPROCKET ; 120 ANSI 32 TEETH 3-7/16" BORE
Part # 120B32 X 3-7/16 KW 2SS
BDI # 26029233
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
24BTB32
Description
24BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB32
BDI # 617716
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569146
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Bushed