T92-904A1
Description
T92-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T92-904A1
BDI # 1374071
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
0.938
Bore 2 - Millimeter:
24.054
Height - Inch:
0.531
Bore 2 - Inch:
0.947
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
612 D1IN 1KW PA 612-655112
Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; NON-RETURNABLE
Part # 612 D1IN 1KW PA 612-655112
BDI # 24109199
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Bore - Millimeter:
25.4
Other Features:
Stainless Steel Hardware