50B10 20MM
Description
50B10 20MM RLR CHAIN SPROCKET ; 10 TEETH 2.3" OUTSIDE DIA
Part # 50B10 20MM
BDI # 21552000
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36568
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50B10 1 NO KW NO SS
Description
50B10 1 NO KW NO SS SPROCKET ; 5/8IN PITCH 1IN BORE 10 TEETH STEEL
Part # 50B10 1 NO KW NO SS
BDI # 21445262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10 7/8 5/16KW SS
Description
50BS10 7/8 5/16KW SS SPROCKET
Part # 50BS10 7/8 5/16KW SS
BDI # 24718856
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H10B10 X 12MM RSB
Description
H10B10 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B10 X 12MM RSB
BDI # 22377577
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore