K60X66X40-ZW-A/0-7
Description
K60X66X40-ZW NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE
Part # K60X66X40-ZW-A/0-7
BDI # 1174349
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374233
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.598
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374232
Self Aligning:
No
4M HRB METRIC HUB OMEGA 7300270M1
Description
4M HRB METRIC HUB OMEGA 7300270M1 ; NON-RETURNABLE CPLG HUB
Part # 4M HRB METRIC HUB OMEGA 7300270M1
BDI # 24114254
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
38
Hub Diameter - Millimeter:
57
Hub Diameter - Inch:
2.244
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.598
Outside Diameter - Millimeter:
66
Bore - Millimeter:
42
Length - Millimeter:
34.011
Other Features:
12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
1.339
4M HTL 1008 METRIC BSW BSHG OMEGA
Description
4M HTL 1008 METRIC BSW BSHG OMEGA ; POR MTO 7300800M1 CPLG HUB
Part # 4M HTL 1008 METRIC BSW BSHG OMEGA
BDI # 24114838
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
22
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
57
Coupling Type:
Elastomeric Coupling
Torque:
62Nm