Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Simplex Type
Global Part Number GPN:
569815
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
D06B28H X 12MM RSB
Description
D06B28H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B28H X 12MM RSB
BDI # 22378042
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Triplex Type
Global Part Number GPN:
569800
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
35BS28 1 1/4
Description
35BS28 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS28 1 1/4
BDI # 618764
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33888
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28HT 1
Description
35BS28HT 1 ROLLER CHAIN SPROCKET ; 35 CHAIN 28T B-HUB ONE SIDE 1" FB
Part # 35BS28HT 1
BDI # 618770
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33024
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore