Page 1 of 50

Next

Compare
C16176

COMPARE

C16176

Description
C16176 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C16176

BDI # 21981539

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 11
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Minimum Bore 5/8
Global Part Number GPN: 672029
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C1684

COMPARE

C1684

Description
C1684 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C1684

BDI # 21981541

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Minimum Bore 5/8
Global Part Number GPN: 672036
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
SS1640 X 0.8735IN

COMPARE

SS1640 X 0.8735IN

Description
SS1640 X 0.8735IN SPUR GEAR

MARTIN SPROCKET & GR

Part # SS1640 X 0.8735IN

BDI # 23185312

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
S1672 MTO

COMPARE

S1672 MTO

Description
S1672 MTO SPUR GEAR

MARTIN SPROCKET & GR

Part # S1672 MTO

BDI # 24257636

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY
S1680 1IN 1/4X1/8 KW

COMPARE

S1680 1IN 1/4X1/8 KW

Description
S1680 1IN 1/4X1/8 KW SPUR GEAR ; 1" BORE 16 DP 80T 14.5DEG PA

MARTIN SPROCKET & GR

Part # S1680 1IN 1/4X1/8 KW

BDI # 24027918

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY