Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-3
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
40B-2
Component:
Offset Link
Roller Diameter - Millimeter:
39.37
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-3
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
LR5307-X-2Z-TVH-XL
Description
LR5307-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 35MM X 90MM X 34.9MM
Part # LR5307-X-2Z-TVH-XL
BDI # 24861622
Features
Roller Width - Inch:
1.374
Roller Width - Millimeter:
34.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row