Page 1 of 88

Next

Compare
C5-LUTE-16.75

COMPARE

C5-LUTE-16.75

Description
C5-LUTE-16.75 TROUGHING RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C5-LUTE-16.75

BDI # 23142032

Features

Roller Width - Inch: 16.75
Roller Width - Millimeter: 425.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C5-45TEI-48SBWB

COMPARE

C5-45TEI-48SBWB

Description
C5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-48SBWB

BDI # 23139002

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B4-35TE-48SB

COMPARE

B4-35TE-48SB

Description
B4-35TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 35DEG CEMA B

PRECISION PULLEY

Part # B4-35TE-48SB

BDI # 23174019

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B4-20TE-48SB

COMPARE

B4-20TE-48SB

Description
B4-20TE-48SB TROUGHING IDLER ; 48" BELT W 4" RLR 20DEG CEMA B

PRECISION PULLEY

Part # B4-20TE-48SB

BDI # 23176490

Features

Roller Width - Inch: 17.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
48-GC5412-02

COMPARE

48-GC5412-02

Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON-RETURNABLE

REXNORD

Part # 10508761

BDI # 24134193

Features

Roller Width - Inch: 17
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Other Features: Sealed
Mounting Method: Base Mount
Belt Width - Millimeter: 1219.2

Price Inventory : Available to order
Request A Price QTY