LR5308-2Z-TVH-XL

COMPARE

LR5308-2Z-TVH-XL

Description
LR5308-2Z-TVH-XL

INA

Part # LR5308-2Z-TVH-XL

BDI # 1411864

Features

Roller Width - Inch: 1.437
Roller Width - Millimeter: 36.5
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Heavy Duty
Global Part Number GPN: 239681

Price Inventory : Available to order
Loading Price
QTY
LR5308-X-2Z-TVH-XL

COMPARE

LR5308-X-2Z-TVH-XL

Description
LR5308-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 40MM ID X 100MM OD

INA

Part # LR5308-X-2Z-TVH-XL

BDI # 23932497

Features

Roller Width - Inch: 1.437
Roller Width - Millimeter: 36.5
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5308-IS1-2HRS-TVH-XL

COMPARE

LR5308-IS1-2HRS-TVH-XL

Description
LR5308-IS1-2HRS-TVH-XL X-LIFE TRACK RLR ; POR NON RETURNABLE 40MM X 100MM X 36.5MM

INA

Part # LR5308-IS1-2HRS-TVH-XL

BDI # 24861624

Features

Roller Width - Inch: 1.437
Roller Width - Millimeter: 36.5
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5308-2HRS-TVH-XL

COMPARE

LR5308-2HRS-TVH-XL

Description
LR5308-2HRS-TVH-XL

INA

Part # LR5308-2HRS-TVH-XL

BDI # 21550722

Features

Roller Width - Inch: 1.437
Roller Width - Millimeter: 36.5
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Other Features: Plastic Cage
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY