10H412-R-5
Description
10H412-R-5 HELICOID SCREW ; 10" DIA RIGHT HAND 5FT LONG
Part # 10H412-R-5
BDI # 21569452
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
12S516-L 23FT 10IN OAL MTO
Description
12S516-L 23FT 10IN OAL MTO SECT SCREW ; MARTIN QUOTE 003431-4
Part # 12S516-L 23FT 10IN OAL MTO
BDI # 24201248
Features
Length - Feet:
23.833
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Left
Product Name:
Conveyor Screw
Product Type:
Sectional
12H512R-D PER Q0301986-14
Description
12H512R-D PER Q0301986-14 CONVEYOR SCREW ; HELICOID RH 12" SCREW DIA
Part # 12H512R-D PER Q0301986-14
BDI # 21552447
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
12HF508-R
Description
12HF508-R CONVEYOR SCREW FLIGHT ; 12"X12" HELICOID
Part # 12HF508-R
BDI # 614961
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Flight
12HF512-R
Description
12HF512-R CONVEYOR SCREW FLIGHT ; 12"X12"RH HELICOID
Part # 12HF512-R
BDI # 614962
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Flight