W20-H6/35-1/4
Description
W20-H6/35-1/4 LINEAR SOLID SHAFT ; 20MM X 35-1/4 W/O THREADED HOLE
Part # W20-H6/35-1/4
BDI # 21513830
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
1.388
Length Type:
Random
W20-H6/25-1/4
Description
W20-H6/25-1/4 LINEAR SOLID SHAFT ; 20MM X 25-1/4 W/O THREADED HOLE
Part # W20-H6/25-1/4
BDI # 21513829
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0.994
Length Type:
Random
SD20X26X4-A
Description
SD20X26X4-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD20X26X4-A
BDI # 1177611
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
8.465
Length Type:
Random
G20X26X4
Description
G20X26X4 RADIAL ROTARY SHAFT SEAL ; POR 20MM ID X 26MM OD
Part # G20X26X4
BDI # 1411503
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric