Page 1 of 5

Next

Compare
23284YMBW507C08C2

COMPARE

23284YMBW507C08C2

Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS

TIMKEN

Part # 23284YMBW507C08C2

BDI # 21574582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530KYMBW507C08

COMPARE

231/530KYMBW507C08

Description
231/530KYMBW507C08

TIMKEN

Part # 231/530KYMBW507C08

BDI # 19286787

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23284KYMBW507C08C3

COMPARE

23284KYMBW507C08C3

Description
23284KYMBW507C08C3 SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 23284KYMBW507C08C3

BDI # 24623901

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530YMBW33W45AC3

COMPARE

231/530YMBW33W45AC3

Description
231/530YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 231/530YMBW33W45AC3

BDI # 1318308

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/600YMDWEW919C6

COMPARE

240/600YMDWEW919C6

Description
240/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 240/600YMDWEW919C6

BDI # 21460113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY