Page 1 of 2

Next

Compare
12 N

COMPARE

12 N

Description
12 N QUADRA-FLEX SLEEVE ; 9-9/16" OD

MARTIN SPROCKET & GR

Part # 12 N

BDI # 614751

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
H859049-3

COMPARE

H859049-3

Description
H859049-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 12-18 OD

TIMKEN

Part # H859049-3

BDI # 1357121

Features

Component: Cone
Width - Millimeter: 119.075
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Precision Class: Class 3
Basic Number: H859049 #3

Price Inventory : Available to order
Loading Price
QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
12HS

COMPARE

12HS

Description
12HS QUADRA-FLEX SLEEVE ; 9.563" OD HYTREL

MARTIN SPROCKET & GR

Part # 12HS

BDI # 614964

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
H859049-2

COMPARE

H859049-2

Description
H859049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # H859049-2

BDI # 1357120

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 647256
Precision Class: Standard
Basic Number: H859049

Price Inventory : Available to order
Loading Price
QTY