E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
329176D-2
Description
329176D-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # 329176D-2
BDI # 24619603
Features
Component:
Double Cup
Width - Millimeter:
161.925
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
6.375
Basic Number:
329176
H969249-2
Description
H969249-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # H969249-2
BDI # 1357306
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
650618
Precision Class:
Standard
Basic Number:
H969249
EE430901D-3
Description
EE430901D-3 TRB DOUBLE ROW CONE ; NON-RETURNABLE
Part # EE430901D-3
BDI # 1355246
Features
Component:
Double Cone
Width - Millimeter:
161.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Class 3
Basic Number:
EE430901D #3
SL08052-S1B-C5
Description
SL08052-S1B-A-C5 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 260MM ID X 400MM OD
Part # SL08052-S1B-C5
BDI # 19265319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
No